Argos Technologies ThinSpin™ Thinspin Low Profile Magnetic Stirrer, 100-240 VAC; US Adaptor

Representative image only.
Argos Technologies Item # EW-04397-25
Use and store in tight spaces
  • Sleek, low-profile design is ideal for use in fume hoods and cabinets
  • Change direction from clockwise to counterclockwise with the push of a button
  • Program and stir from 15 to 1500 rpm in 15-rpm increments
  • 2 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Top Plate Length (in)4 21/64
  • Top Plate Width (in)4 21/64
  • Top Plate Length (cm)11
  • Top Plate Width (cm)11
  • Max Load Capacity (lbs)4.4
  • Max Load Capacity (kg)2
  • Low Speed (rpm)15
  • High Speed (rpm)1500
  • No. Of Stirring Positions1
  • Max Stirring Volume (Liters)0.5
  • Length (in)6 7/8
  • Width (in)4 59/64
  • Height (in)53/64
  • Length (cm)17.5
  • Width (cm)12.5
  • Height (cm)2.1
  • Plug TypeNorth America
  • Power (VAC)100 to 240
  • Power (Hz)50/60
  • DescriptionThinspin Low Profile Magnetic Stirrer, 100-240 VAC; US Adaptor
  • Warranty2 Years
Two year warranty

Key Features

  • Sleek, low-profile design is ideal for use in fume hoods and cabinets
  • Change direction from clockwise to counterclockwise with the push of a button
  • Program and stir from 15 to 1500 rpm in 15-rpm increments
  • 2 year warranty

More About this Item

This ultrathin, lightweight magnetic stirrer can be programmed to mix up to 500 mL at speeds from 15 to 1500 rpm, in increments of 15 rpm. Alternate spin direction from clockwise or counterclockwise by pressing the reverse key.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat