Cole-Parmer Essentials Vinyl Covered Lead Ring Weight, Green; Fits 1000 to 4000 mL Flasks

Representative image only.
Cole-Parmer Essentials Item # EW-06136-54
Eliminate floating and breakage
  • Chemical-resistant vinyl coating protects glassware and benchtop
  • Available in four sizes to fit flasks from 125 to 4000 mL

PRODUCT OPTIONS

$46.00USD / Each

SPECS & DESCRIPTION

Specifications & Description

  • MaterialVinyl-coated lead
  • Capacity (mL)4000
  • Top Outside Diameter (mm)113
  • Inside Rim Diameter (mm)74
  • DescriptionVinyl covered lead ring, Green; fits 1000-4000 mL flasks

Key Features

  • Chemical-resistant vinyl coating protects glassware and benchtop
  • Available in four sizes to fit flasks from 125 to 4000 mL

More About this Item

Lead ring weights are ideal for stabilizing glassware and laboratory containers during water immersion. The vinyl coating prevents scratching on labware or the benchtop. Order optional holder for neat benchtop organization.

ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat