Aries Filterworks AF-10-3621-BB Tannins and Organic Matter Removal Filter Cartridge, 4.5" x 10"

Representative image only.
Aries Filterworks Mfr # AF-10-3621-BB – Item # EW-99285-65
Eliminate harmful contaminants and improve drinking water
  • Higher capacities maximize media fill and extend cartridge life
  • Designed to fit point-of-use and point-of-entry housings
  • Ensure quality control of each cartridge with complete traceability
  • Remove tannins and other organics to improve taste and color of water
  • Maximum capacity of 300 gallons and 1,880 grains

PRODUCT OPTIONS

$99.50USD / Each

SPECS & DESCRIPTION

Specifications & Description

  • MediaSBACR
  • Capacity (Gal)300
  • Capacity (grains)1880
  • Pore size (µm)25
  • Compatible with10" Standard Housing
  • FunctionImprove color and taste
  • Max Inlet Pressure (PSI)125
  • Max Temperature (° F)212
  • Max Temperature (° C)100
  • Max Flow Rate (GPH)30
  • Diameter (in)4.5
  • Length (in)10
  • DescriptionTannins and Organic Matter Removal Filter Cartridge, 4.5" x 10"

Key Features

  • Higher capacities maximize media fill and extend cartridge life
  • Designed to fit point-of-use and point-of-entry housings
  • Ensure quality control of each cartridge with complete traceability
  • Remove tannins and other organics to improve taste and color of water
  • Maximum capacity of 300 gallons and 1,880 grains
  • Service flow rate of 0.5 GPM
  • Designed for use with 10" standard length housing

More About this Item

These Aires Filterworks AF-Series filter cartridges are designed to fit standard 10- or 20-inch point-of-use and point-of-entry housings, utilizing a wide variety of medias that eliminate harmful contaminants and improve drinking water. Housings are injection molded and made of high-grade materials.
Cartridges are certified with the WQA Gold Seal, ensuring you receive the highest quality products that meet the strictest manufacturing standards. The WQA Gold Seal program assures that cartridge materials and construction are tested and certified to meet NSF/ANSI certification standards.
Choose from a wide range of filter cartridge options depending on the specific contaminants you need to eliminate.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat