Aries Filterworks AF-20-1041-BB Acid Washed Coal GAC Filter Cartridge, 4.5" x 20"

Representative image only.
Aries Filterworks Mfr # AF-20-1041-BB – Item # EW-99284-07
Eliminate harmful contaminants and improve drinking water
  • Higher capacities maximize media fill and extend cartridge life
  • Designed to fit point-of-use and point-of-entry housings
  • Ensure quality control of each cartridge with complete traceability
  • Maximum capacity of 30,000 gallons
  • Operating flow rate of 3.0 GPM with a maximum flow rate of 5.0 GPM

PRODUCT OPTIONS

$74.50USD / Each

SPECS & DESCRIPTION

Specifications & Description

  • MediaAcid Washed Granular Activated Carbon
  • Capacity (Gal)30000
  • Pore size (µm)25
  • Compatible with20" Standard Housing
  • FunctionRemove chlorine and control taste and odor
  • Max Inlet Pressure (PSI)125
  • Max Temperature (° F)212
  • Max Temperature (° C)100
  • Max Flow Rate (GPH)300
  • Diameter (in)4.5
  • Length (in)20
  • DescriptionAcid Washed Coal GAC Filter Cartridge, 4.5" x 20"

Key Features

  • Higher capacities maximize media fill and extend cartridge life
  • Designed to fit point-of-use and point-of-entry housings
  • Ensure quality control of each cartridge with complete traceability
  • Maximum capacity of 30,000 gallons
  • Operating flow rate of 3.0 GPM with a maximum flow rate of 5.0 GPM
  • Designed for use with 20" standard length housing

More About this Item

These Aires Filterworks AF-Series filter cartridges are designed to fit standard 10- or 20-inch point-of-use and point-of-entry housings, utilizing a wide variety of medias that eliminate harmful contaminants and improve drinking water. Housings are injection molded and made of high-grade materials.
Cartridges are certified with the WQA Gold Seal, ensuring you receive the highest quality products that meet the strictest manufacturing standards. The WQA Gold Seal program assures that cartridge materials and construction are tested and certified to meet NSF/ANSI certification standards.
Choose from a wide range of filter cartridge options depending on the specific contaminants you need to eliminate.

Granular Activated Carbon (GAC) effectively reduces chlorine, sediment, and Volatile Organic Compounds (VOCs) making your drinking water safer and improving overall taste. This media has been acid washed to reduce carbon fines, prevent pH spiking, and improves rinse up time.
This carbon cartridge features a bituminous coal based, premium grade, granular activated carbon with a size range of 12 to 40 mesh. This media has large pores and high capacity for large organic molecules.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat