ResinTech AF-20-1053 Chloramine Reduction Filter Cartridge (20" Slimline)

Representative image only.
ResinTech Mfr # AF-20-1053 – Item # EW-99284-09
Eliminate harmful contaminants and improve drinking water
  • Fits standard POE and POU housings
  • For residential & industrial applications
  • Oversized cartridge for maximum media fill
  • Lot numbered for component traceability
  • Made in the USA!
  • Remove chloramines and hydrogen sulfide to produce safe water
  • Maximum capacity of 3,500 gallons
  • Achieve an operating flow rate of 1.0 GPM and a maximum flow rate of 2.0 GPM
  • Designed for use with 20" standard length housing
  • 1 year warranty

PRODUCT OPTIONS

$75.80USD / Box of 1

SPECS & DESCRIPTION

Specifications & Description

  • MediaCalgon Centaur™ Catalytic Carbon
  • Capacity (Gal)3500
  • Pore size (µm)25
  • Compatible with20\" Standard Housing
  • FunctionRemove chloramines and hydrogen sulfide
  • Max Inlet Pressure (PSI)125
  • Max Temperature (° F)212
  • Max Temperature (° C)100
  • Max Flow Rate (GPH)120
  • Diameter (in)2.5
  • Length (in)20
  • DescriptionCatalytic GAC Filter Cartridge, 2.5\" x 20\"
  • Warranty1 year
1 Year Warranty

Key Features

  • Fits standard POE and POU housings
  • For residential & industrial applications
  • Oversized cartridge for maximum media fill
  • Lot numbered for component traceability
  • Made in the USA!
  • Remove chloramines and hydrogen sulfide to produce safe water
  • Maximum capacity of 3,500 gallons
  • Achieve an operating flow rate of 1.0 GPM and a maximum flow rate of 2.0 GPM
  • Designed for use with 20" standard length housing
  • 1 year warranty

More About this Item

These ResinTech AF-Series filter cartridges are designed to fit standard 10- or 20-inch point-of-use and point-of-entry housings, utilizing a wide variety of medias that eliminate harmful contaminants and improve drinking water. Housings are injection molded and made of high-grade materials.
Cartridges are certified with the WQA Gold Seal, ensuring you receive the highest quality products that meet the strictest manufacturing standards. The WQA Gold Seal program assures that cartridge materials and construction are tested and certified to meet NSF/ANSI certification standards.
Choose from a wide range of filter cartridge options depending on the specific contaminants you need to eliminate.

This catalytic carbon cartridge uses Calgon Centaur™ carbon to safely remove chloramines and hydrogen sulfide from water. This media is enhanced Granular Activated Carbon (GAC), by altering the electron structure the carbon surface is modified, enhancing the catalytic capability.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat