Aries Filterworks AF-20-3695 Arsenic Removal Filter Cartridge, 2.5" x 20"

Representative image only.
Aries Filterworks Mfr # AF-20-3695 – Item # EW-99284-32
  • Effective over the entire pH range of potable water
  • Maximum capacity of 4,000 gallons
  • Designed for use with 20" standard length housing

SPECS & DESCRIPTION

Specifications & Description

  • MediaASM-10-HP
  • Capacity (Gal)4000
  • Pore size (µm)25
  • Compatible with20\" Standard Housing
  • FunctionArsenic Removal
  • Max Inlet Pressure (PSI)125
  • Max Temperature (° F)212
  • Max Temperature (° C)100
  • Max Flow Rate (GPH)30
  • Diameter (in)2.5
  • Length (in)20
  • DescriptionArsenic Removal Filter Cartridge, 2.5\" x 20\"

Key Features

  • Effective over the entire pH range of potable water
  • Maximum capacity of 4,000 gallons
  • Designed for use with 20" standard length housing

More About this Item

This arsenic removal cartridge is 2.5" in diameter by 20" long and features a 0.5 GPM maximum flow rate.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat