Aries Filterworks VPK-3807 Filter Cartridge Kit, Activated Carbon, Low TOC, High Capacity, High Purity, Standard Connection

Representative image only.
Aries Filterworks Mfr # VPK-3807 – Item # EW-99284-95
Reduce operating costs while maintaining peak performance
  • High-capacity cartridges require fewer changes
  • Spin-welded construction with high-purity plastics ensures long service life
  • Available in standard connection and hose nipple configurations
  • Includes: 1 x VP-17-1050, 1 x VP-17-4203, 1 x VP-17-4010, 1 x VP-17-4011 Equivalent to: D3807

PRODUCT OPTIONS

$550.00USD / Each

SPECS & DESCRIPTION

Specifications & Description

  • MediaActivated Carbon, Low TOC, High Capacity, High Purity
  • Capacity2000 gal. / 1360 grains / 1590 grains / 1360 grains
  • Capacity (Gal)2000
  • Capacity (grains)1590
  • ConnectionStandard 1" Top x 2" Bottom
  • Compatible withARIES, Unix, Barnstead (D3807), Vaponics
  • Max Inlet Pressure (PSI)30
  • Max Flow Rate (LPM)3.8
  • Max Flow Rate (GPH)60
  • Diameter (in)3.38
  • Length (in)17
  • DescriptionFilter Cartridge Kit, Activated Carbon, Low TOC, High Capacity, High Purity, Standard Connection; 4/PK

Key Features

  • High-capacity cartridges require fewer changes
  • Spin-welded construction with high-purity plastics ensures long service life
  • Available in standard connection and hose nipple configurations
  • Includes: 1 x VP-17-1050, 1 x VP-17-4203, 1 x VP-17-4010, 1 x VP-17-4011 Equivalent to: D3807

More About this Item

Use these filtration cartridges in your ARIES, UNIX, Barnstead® PCS® and Vaponics® water purification systems or design a system using wall-mounting brackets and extension tubing (order separately). Permanent joint welds create a hermetic seal and improve longevity in any installation. Nonpigmented ABS plastic housing is durable and produces high-purity laboratory-grade water. Choose between the standard ARIES connection type and the versatile 3/8" hose nipple, both of which are available in a variety of filter media.

ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat