Arioso RO Water Purficiation System 35 L/hr, 120 L/day, 120 V

Representative image only.
Arioso Mfr # AR3-120 – Item # EW-67000-56
Self-check functions keep water pure
  • Automatic calibration for water sensor
  • Large, color touch-screen display makes setup easy
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Inlet Port6 mm OD
  • Feed Water Requirements (Temperature)32 to 212°F (0 to 100°C)
  • Min Operating Pressure (PSI)14.5
  • Max Operating Pressure (PSI)72.5
  • Min Operating Pressure (bar)1
  • Max Operating Pressure (bar)5
  • Power (VAC)120
  • Height (in)18.7
  • Depth (in)19.3
  • Width (in)12.6
  • Depth (cm)49
  • Width (cm)32
  • DescriptionRO Water Purficiation System 35 L/hr, 120 L/day, 120 V
  • Warranty1 Year
1 Year Warranty

Key Features

  • Automatic calibration for water sensor
  • Large, color touch-screen display makes setup easy
  • 1 year warranty

More About this Item

The reverse osmosis (RO) water purification systems can produce 15 to 35 L/hr of pure water from a tap feed water supply. The compact benchtop unit features self-diagnosis functions, frost alarm message, five-step water level sensor, and filter exchange indicator.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat