Arioso UP 900 Scholar Water Purification System; 120V

Representative image only.
Arioso Mfr # ARU-S-120 – Item # EW-67000-59
Get ultrapure water in minutes
  • Automatic calibration for water sensor
  • Front door design provides simple access for quick replacement of filters
  • Large, color touch-screen LCD makes setup easy
  • features a 0.2 µm final filter
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Inlet Port6 mm OD
  • Feed Water Requirements (Temperature)32 to 212°F (0 to 100°C)
  • Min Operating Pressure (PSI)14.5
  • Max Operating Pressure (PSI)72.5
  • Min Operating Pressure (bar)1
  • Max Operating Pressure (bar)5
  • Power (VAC)120
  • Height (in)18.7
  • Depth (in)19.3
  • Width (in)12.6
  • Depth (cm)49
  • Width (cm)32
  • DescriptionScholar Water Purification System; 120V
  • Warranty1 Year
1 Year Warranty

Includes

UP pack, final filter, connection tubing, and power cord.

Key Features

  • Automatic calibration for water sensor
  • Front door design provides simple access for quick replacement of filters
  • Large, color touch-screen LCD makes setup easy
  • features a 0.2 µm final filter
  • 1 year warranty

More About this Item

The compact ultrapure (UP) water purification systems can produce 1.5 -L/min of pure water by removing the remaining elements of RO and DI water. Features include self-diagnosis functions, frost alarm-message, and filter exchange indicator. Ultrapure water is ideal for analytical instrument applications such as high performance liquid chromatography (HPLC), gas chromatography (GC), ion chromatograph (IC), and mass spectroscopy (MS).

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat