Asco 411M1124HV Solenoid Valve, Two-Way Normally Closed, 24V, 0.65 Watts, 100 psi

Representative image only.
Asco Mfr # 411M1124HV – Item # EW-98515-28
Corrosion-resistant materials of construction
  • Low power consumption
  • Manifold mount construction allows easy assembly
  • Ports are #10-32 UNF

PRODUCT OPTIONS

$53.65USD / Each

SPECS & DESCRIPTION

Specifications & Description

  • Outlet Port#10-32 UNF
  • Connection TypeUNF
  • Inlet Port#10-32 UNF
  • Orifice (in)0.025
  • Orifice (mm)0.635
  • Cv0.013
  • Housing MaterialPBT
  • Max Pressure (PSI)100
  • Power (VDC)24
  • Watts0.65
  • Electrical Connections2-wire 18" 24 AWG
  • Max Temperature (° F)140
  • Max Temperature (° C)60
  • Wetted MaterialsViton
  • Working Pressure (PSI)100
  • DescriptionSolenoid Valve, Two-Way Normally Closed, 24V, 0.65 Watts, 100 psi

Key Features

  • Low power consumption
  • Manifold mount construction allows easy assembly
  • Ports are #10-32 UNF

More About this Item

Universal-operation, three-way valves allow you to introduce pressure at any port for gas or chemical mixing into the third port.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat