Asco 8212A001S0100F0 Solenoid Valve, NSF, NC; 3/8 NPT(F), 5/8 Orifice; PPE Body, EPDM Seal; 120VDC

Representative image only.
Asco Mfr # 8212A001S0100F0 – Item # EW-98125-18
NSF-certified valves provide control in water conditioning and purification systems
  • Approved for NSF 42, 61, and 169 standards
  • Lightweight PPE composite body valve with NPT(M) connections

PRODUCT OPTIONS

$170.30USD / Each

SPECS & DESCRIPTION

Specifications & Description

  • Port Size (NPT(F))0.375
  • Outlet Port3/8" NPT(F)
  • Connection TypeNPT(F)
  • Inlet Port3/8" NPT(F)
  • Orifice (in)0.75
  • Orifice (mm)19.05
  • Cv3
  • Housing MaterialPPE
  • Max Pressure (PSI)150
  • Power (VDC)120
  • Max Temperature (° F)180
  • Max Temperature (° C)82
  • Media Compatibilitywater based liquids
  • ApprovalNSF
  • DescriptionSolenoid Valve, NSF, NC; 3/8 NPT(F), 5/8 Orifice; PPE Body, EPDM Seal; 120VDC

Key Features

  • Approved for NSF 42, 61, and 169 standards
  • Lightweight PPE composite body valve with NPT(M) connections

More About this Item

Designed for commercial and industrial markets which use membrane-based reverse osmosis systems such as food and beverage industries. Series 212 pilot-operated solenoid valves are designed for your high pressure and temperature processes, withstanding up to 150 psi (10 bar) and 180°F (82°C).

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat