Asco SCH284A005- 24VDC Two-way normally closed pinch valve, 24 VDC, 1/8" x 3/16"

Representative image only.
Asco Mfr # SCH284A005- 24VDC – Item # EW-01340-55
Simple tubing replacement

PRODUCT OPTIONS

$149.10USD / Each

SPECS & DESCRIPTION

Specifications & Description

  • Pinch Valve Tube Size1/8" ID x 3/16" OD
  • Connection TypePinch Valve for Tubing
  • Max Pressure (PSI)15
  • Power (VDC)24
  • Watts9
  • Response20 msec
  • Flow PatternTwo-Way, Normally-Closed
  • DescriptionTwo-way normally closed pinch valve, 24 VDC, 1/8" x 3/16"

More About this Item

These pinch valves are excellent for isolation-type applications as the only wetted component is the tubing. They feature removable coils with DIN-style electrical connectors and a panel mount bracket is included. Ideal for precise fluid handling applications, these valves have a 20 msec response time.

ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat