Asco U8256A108E 24VDC Subminiature Solenoid Valve 1/4" NPT(F), 7/64" Orfice, 24VDC

Representative image only.
Asco Mfr # U8256A108E 24VDC – Item # EW-01340-91
Stainless Steel construction
  • Two-way normal closed operation
  • Install in any position
  • Available with manual operator

PRODUCT OPTIONS

$82.00USD / Each

SPECS & DESCRIPTION

Specifications & Description

  • Port Size (NPT(F))0.25
  • Outlet Port1/4" NPT(F)
  • Connection TypeNPT(F)
  • Inlet Port1/4" NPT(F)
  • Orifice (in)0.109375
  • Orifice (mm)2.778125
  • Cv0.17
  • Power (VDC)24
  • Watts6.9
  • Max Temperature (° F)180
  • Max Temperature (° C)81
  • Wetted MaterialsStainless Steel
  • Working Pressure (PSI)200
  • Max Differential Pressure150 PSI Water
  • DescriptionSubminiature Solenoid Valve 1/4" NPT(F), 7/64" Orfice, 24VDC

Key Features

  • Two-way normal closed operation
  • Install in any position
  • Available with manual operator

ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat