This item is now discontinued. Please browse similar items

Asco VALVE SOLENOID 2WAY NC 24V 20L Solenoid valve; 2-way normally closed, 24 VDC, 20 LPM

Representative image only.
Asco Mfr # 190224S30 – Item # EW-01340-02
  • Constructed with TFE materials make them resistant to chemical attack
  • PTFE diaphragm protects internal components
  • Continuous duty rating
  • Suitable for chromatography, solvent selection, and process sampling

SPECS & DESCRIPTION

Specifications & Description

  • Outlet Port1/4"-28 UNF
  • Inlet Port1/4"-28 UNF
  • Orifice (in)0.0625
  • Orifice (mm)1.5875
  • Cv0.03
  • Max Pressure (PSI)30
  • Power (VDC)24
  • Watts2.9
  • Max Temperature (° F)77
  • Max Temperature (° C)25
  • Wetted MaterialsPTFE/CTFE
  • Response5 msec
  • DescriptionSolenoid valve; 2-way normally closed, 24 VDC, 20 LPM

Key Features

  • Constructed with TFE materials make them resistant to chemical attack
  • PTFE diaphragm protects internal components
  • Continuous duty rating
  • Suitable for chromatography, solvent selection, and process sampling

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat

Alternatives

Alternatives

Alternatives