Ashcroft 1032S2.0 Sanitary Pressure Gauge, Dry, 2", 316L Stainless Steel, 3/4" Tri-Clamp®, 30" Hg to 30 psi

Representative image only.
Ashcroft Mfr # 20-1032S-75L-VAC/30# – Item # EW-68847-01
Compact 2” gauge size is ideal for limited space applications
  • Self-draining case is designed for wash down applications
  • Minimize process dead-leg with small diaphragm
  • For use with 3/4" tri-clamp connections
  • Constructed of durable 316L stainless steel wetted parts
  • 1 year warranty

PRODUCT OPTIONS

$410.40USD / Each
$513.00USD / Each

$152.00 - $225.00USD / Each

Time to recalibrate? Click on the calibration service to view details, then order.

SPECS & DESCRIPTION

Specifications & Description

  • Accuracy±3% of Span Upscale; ±5% of Span Downscale
  • Dial Size (in)2
  • Dial Size (mm)51
  • Max Pressure (PSI)30
  • Max Vacuum (\" Hg)30
  • Wetted Materials316L Stainless Steel
  • Case316L Stainless Steel
  • Lens MaterialGlass
  • Process Connection3/4\" Tri-Clamp®, Lower
  • Unit Of Measurement\" Hg, psi
  • DisplayAnalog Dial
  • Media CompatibilityGases and liquids compatible with wetted materials
  • Height (in)3 51/64
  • DescriptionSanitary Pressure Gauge, 2\", 316L SS, 3/4\" Tri-Clamp®, 30\" Hg to 30 psi
  • Warranty1 year
1 Year Warranty

Key Features

  • Self-draining case is designed for wash down applications
  • Minimize process dead-leg with small diaphragm
  • For use with 3/4" tri-clamp connections
  • Constructed of durable 316L stainless steel wetted parts
  • 1 year warranty

More About this Item

The Ashcroft® Type 1032 sanitary pressure gauge is specifically designed for applications in the food, pharmaceutical and biotechnical industries where small size and sanitary conditions are a priority. This compact 2" gauge features all stainless steel construction, temperature-vented case, built-in pressure dampening and a self-draining case to facilitate wash downs. The gauges can also be cleaned or steamed in place.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat