Ashcroft 20323.0 Digital Sanitary Gauge, 2" Tri-Clamp, 30 to 0" Hg, battery powered

Representative image only.
Ashcroft Mfr # 30-2032-SD-20L-15PSIV/30# – Item # EW-68901-65
Offers 3A rating with the functionality of a digital gauge
  • Battery, loop, and line powered
  • 10 engineering units
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Accuracy±0.25% full-scale
  • Dial Size (in)3.25
  • Dial Size (mm)83
  • Max Vacuum (\" Hg)30
  • Min Vacuum (\" Hg)0
  • Wetted Materials316 SS
  • Case300 SS
  • Lens Materialpolyester
  • Process Connection2\" Tri-Clamp®
  • Unit Of Measurementpsi, \" WC, ft WC, mPa, mbar, kPa, kg/cm², bar, \" Hg, mm Hg
  • Display5-digit LCD, 0.88\" H
  • Battery TypeTwo C
  • Media CompatibilityGases and liquids compatible with wetted materials
  • Resolution0.0001\" Hg
  • DescriptionDigital Sanitary Gauge, 2\" Tri-Clamp, 30 to 0\" Hg, battery powered
  • Warranty1 year
1 Year Warranty

Key Features

  • Battery, loop, and line powered
  • 10 engineering units
  • 1 year warranty

More About this Item

Digital sanitary gauge is designed for the pharmaceutical and biotech applications with its ±0.25% accuracy. Gauge has unlimited deadband throughout its range and superior set-point flexibility. Loop- and line-powered gauges have output signals that enable monitoring and control. Line-powered gauges offer switching capabilities.

Warning: This product is not approved or intended for, and should not be used for medical, clinical, surgical or other patient oriented applications.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat