Ashcroft 20843.0 3" Digital Test Pressure Gauge 100 psi, 0.25% Accuracy

Representative image only.
Ashcroft Mfr # 30-2084-SD-02L-100# – Item # EW-68435-33
Total Error Band Accuracy (includes: terminal point, hysteresis, linearity, repeatability and temperature from 0/150°F)
  • Units of measure include: psi, inHg, inH2O, ftSW, bar, mbar, kPa, MPa, mmHg, cm2O, mm2O, kg/cm2
  • Seven selectable languages: English, Spanish, French, German, Italian, Portuguese, and Dutch

PRODUCT OPTIONS

$1,019.50USD / Each

$172.00USD / Each

Time to recalibrate? Click on the calibration service to view details, then order.

SPECS & DESCRIPTION

Specifications & Description

  • Accuracy±0.25% full-scale
  • Dial Size (in)3
  • Dial Size (mm)76
  • Min Pressure (PSI)0
  • Max Pressure (PSI)100
  • Min Temperature (° F)0
  • Max Temperature (° F)150
  • Min Temperature (° C)-18
  • Max Temperature (° C)63
  • Wetted Materials316 SS
  • Case300 SS
  • Process Connection1/4" NPT(M)
  • Unit Of Measurementpsi, " Hg, mm Hg, kPa, Mpa, mbar, bar, kg/cm², " WC, ft WC, mm WC, cm WC
  • Display5-digit LCD, 0.66"H
  • Battery TypeThree AAA (included)
  • Battery Life1000 hours continuous (without backlight)
  • Enclosure RatingNEMA 4, IP65
  • Media CompatibilityGases and liquids compatible with wetted materials
  • Description3" Digital Test Pressure Gauge 100 psi, 0.25% Accuracy

Key Features

  • Units of measure include: psi, inHg, inH2O, ftSW, bar, mbar, kPa, MPa, mmHg, cm2O, mm2O, kg/cm2
  • Seven selectable languages: English, Spanish, French, German, Italian, Portuguese, and Dutch

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat