Ashcroft A935AF1 Adjustable Angle Glass Thermometer, 3.5" Stem; -40/110F

Representative image only.
Ashcroft Mfr # A935AF1 – Item # EW-86487-11
  • 1 year warranty

PRODUCT OPTIONS

$85.00USD / Each

$219.50 - $292.00USD / Each

Time to recalibrate? Click on the calibration service to view details, then order.

SPECS & DESCRIPTION

Specifications & Description

  • Min Temperature (° F)-40
  • Max Temperature (° F)109
  • Dial / Case MaterialValox
  • Overall Length (in)9
  • Overall Length (mm)228.6
  • Stem Material304 Stainless Steel
  • DescriptionAdjustable Angle Glass Thermometer, 3.5\" Stem; -40/110F
  • Warranty1 year
1 Year Warranty

Key Features

  • 1 year warranty

More About this Item

FEATURES

  • Mercury free blue liquid in glass with magnifying lens for easy readability
  • Molded Valox® - V-shaped black case for ranges up to and including 300°F
  • Die cast black aluminum V-shaped case for ranges above 300°F
  • Glass front excludes dust and dirt
  • White aluminum scale with bold black graduations and figures
  • Accuracy is 0.1% of full scale
  • Easy adjustment permits case and stem to be rotated 360°
  • 9" scale is standard
  • 1-1/4" - 18" NEF swivel nut

ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat