Ashcroft CXLDP0.75IWC Differential Pressure Transmitter, +/-0.75" WC

Representative image only.
Ashcroft Mfr # CX-8-MB2-42-P75IW – Item # EW-68455-38
  • FEATURES
  • Rugged ABS package capable of DIN rail or standard panel mounting
  • LED power status indicator to assist in trouble shooting or quickly locating the instrument on a duct
  • Detachable Euro style terminal block reduces wiring errors and field wiring time
  • 19 standard pressure ranges all capable of withstanding 15 psi without damage or calibration change
  • Digitally compensated. NIST traceable 0.8% F.S. accuracy models
  • 3 year warranty
  • SPECS & DESCRIPTION

    Specifications & Description

    • Accuracy±0.8% full-scale
    • Min Pressure (in WC)0
    • Max Pressure (in WC)0.75
    • Wetted Materials300 SS, silicone/glass
    • Process Connection1/4\" hose barb
    • Battery Type12 to 36 VDC
    • Electrical ConnectionsScrew terminals
    • Output4 to 20 mA
    • HousingABS plastic
    • Media CompatibilityClean, dry, noncorrosive gases
    • DescriptionDifferential Pressure Transmitter, +/-0.75\" WC
    • Warranty3 year
    3 Year Warranty

    Key Features

    • FEATURES
    • Rugged ABS package capable of DIN rail or standard panel mounting
    • LED power status indicator to assist in trouble shooting or quickly locating the instrument on a duct
    • Detachable Euro style terminal block reduces wiring errors and field wiring time
    • 19 standard pressure ranges all capable of withstanding 15 psi without damage or calibration change
    • Digitally compensated. NIST traceable 0.8% F.S. accuracy models
  • 3 year warranty
  • More About this Item

    The Ashcroft ®CXLdp transmitter uses the Ashcroft Si-Glas™ variable capacitance
    sensor to provide extraordinary sensitivity and long term stability. New digital compensation is accomplished using a highly reliable application specific integrated circuit (ASIC).

    REVIEWS

    Q&A

    CUSTOMER SUPPORT

    Need Help with this product?

    Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

    Call Us At1-800-323-4340
    Live chat