Ashcroft GC30 Digital Differential Pressure Sensor, 25" WC, Compound, NPN

Representative image only.
Ashcroft Mfr # GC309M5B1NF425IWL – Item # EW-68090-43
Simple push-button configurability allows you to adjust sensor settings
  • Ultra-compact design — 30mm x 30mm
  • Combination 3-in-1 pressure gauge, switch, and transducer
  • 3 1/2-digit LCD
  • 1 to 5 VDC output
  • Can be panel-mounted
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Accuracy±1.5% full-scale: (includes linearity, hysteresis and repeatability)
  • Min Pressure (in WC)-25
  • Max Pressure (in WC)25
  • Min Temperature (° F)14
  • Max Temperature (° F)122
  • Min Temperature (° C)-10
  • Max Temperature (° C)50
  • Wetted MaterialsAluminum, ABS, ceramic, silicone, silicone RTV
  • Process Connection1/4\" hose barb
  • Unit Of Measurement\" WC
  • Display3.5-digit LED, 3/8\" H (10 mm)
  • Battery Type11 to 27 VDC
  • Electrical Connections6-ft cable pigtail
  • Switch output80 mA at 30 VDC (NPN)
  • Output1 to 5 VDC, Switch
  • HousingAluminum and ABS
  • Media CompatibilityGases and liquids compatible with wetted materials
  • DescriptionDigital Differential Pressure Sensor, 25\" WC, Compound, NPN
  • Warranty1 year
1 Year WarrantyConformite Europeenne

Key Features

  • Ultra-compact design — 30mm x 30mm
  • Combination 3-in-1 pressure gauge, switch, and transducer
  • 3 1/2-digit LCD
  • 1 to 5 VDC output
  • Can be panel-mounted
  • 1 year warranty

More About this Item

These Series GC30 differential digital pressure sensors combine a digital gauge, switch, and transducer in one package. A simple push-button menu allows you to configure switch settings and analog scaling. Switch can be adjusted to any actuation and deadband setting within full-scale sensor range via keypad. You can also use the keypad to reconfigure display scaling, set to capture min/max value, and adjust display update rate.

Pressure sensors feature a variable capacitance sensor using an Ashcroft SiGlas™ sensor. This ultra thin single crystal diaphragm provides high sensor repeatability and stability.

Applications
Filter monitoring
Cleanroom differential pressure monitoring
Combustion intake flow
Fan speed control

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat