Ashcroft GC513000PSIG 0-500 psig LCD SS Pressure Transmitter

Representative image only.
Ashcroft Mfr # GC51-7-F02-42-CD-3000#G – Item # EW-68873-29
Rangeable industrial pressure transmitter with integral display
  • Ultra-Compact design suitable for Panel Mounting
  • 2 wire 4–20 ma output
  • Bright Backlit LCD Display
  • Internal “Push Button” Confi gurability allows for quick range changes
  • Accuracy: ±0.25% FS
  • All Stainless Steel Wetted Parts
  • Aluminum Die Cast Housing

$874.50USD / Each

$161.00 - $239.00USD / Each

Time to recalibrate? Click on the calibration service to view details, then order.

SPECS & DESCRIPTION

Specifications & Description

  • Accuracy±0.25% full-scale
  • Min Pressure (PSI)0
  • Max Pressure (PSI)500
  • Wetted Materials17-4PH SS, 316 SS
  • Process Connection1/4" NPT(F)
  • Unit Of Measurementpsi, bar
  • Display3.5-digit LCD, 3/8" H (10 mm) with LED backlight
  • Battery Type15 to 26 VDC
  • Electrical Connections1/2" NPT(F) conduit
  • Output4 to 20 mA (2-wire)
  • Enclosure RatingIP65
  • Media CompatibilityGases and liquids compatible with wetted materials
  • Description0-500 psig LCD SS Pressure Transmitter

Key Features

  • Ultra-Compact design suitable for Panel Mounting
  • 2 wire 4–20 ma output
  • Bright Backlit LCD Display
  • Internal “Push Button” Confi gurability allows for quick range changes
  • Accuracy: ±0.25% FS
  • All Stainless Steel Wetted Parts
  • Aluminum Die Cast Housing

More About this Item

The Ashcroft GC51 combines proven sensor durability with an integral digital display and user rangeability for demanding industrial applications such as Water Distribution Management, Pump Control, Compressor Control and Hydraulic System Control & Monitoring.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat