Ashcroft GC55 Wet/Wet Differential Pressure Transmitter +/-75 psi; 1/8" NPT(F) Connections SKU 6809200

Representative image only.
Ashcroft Mfr # GC557F0142CD 75PSI – Item # EW-68092-00
External pushbutton allows you to display P1, P2 or DP without opening cover
  • 4 to 20 mA or 1 to 5 VDC outputs
  • Robust aluminum die-cast housing
  • Two-sensor design is well suited for high DP ranges
  • Bright LED display of pressure and switch status
  • All stainless steel wetted parts
  • 1 year warranty

$560.00USD / Each

$152.00 - $225.00USD / Each

Time to recalibrate? Click on the calibration service to view details, then order.

SPECS & DESCRIPTION

Specifications & Description

  • Accuracy±0.5% full-scale (includes linearity, hysteresis, and repeatability)
  • Min Pressure (PSID)-75
  • Max Pressure (PSID)75
  • Wetted Materials17-4PH SS, 304 SS
  • CaseAluminum
  • Process Connection1/8" NPT(F)
  • Unit Of Measurementpsi
  • Display3.5-digit LED, 10 mm H
  • Battery Type15 to 27 VDC
  • Electrical Connections1/2" NPT(F) conduit
  • Switch output200 mA at 40 VDC
  • Output4 to 20 mA (3-wire), TTL/CMOS
  • Media CompatibilityLiquids compatible with wetted materials
  • DescriptionWet/Wet Differential Pressure Transmitter +/-75 psi; 1/8" NPT(F) Connections
  • Warranty1 year
1 Year WarrantyConformite Europeenne

Key Features

  • 4 to 20 mA or 1 to 5 VDC outputs
  • Robust aluminum die-cast housing
  • Two-sensor design is well suited for high DP ranges
  • Bright LED display of pressure and switch status
  • All stainless steel wetted parts
  • 1 year warranty

More About this Item

Type GC55 feature a dual-sensor design that allows for three measurement variable in one device — output, display, and switch settings can be set in nearly any independant configuration to monitor high, low, and differential pressure ports. Transducer has a fully welded assembly of all stainless steel.

Internal push-button configurability allows quick pressure range changes or trip point settings for onboard switch contacts, and the external pushbutton allows selection between the dP value and the line pressure readings from either sensor.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat