Ashcroft Model 1084 3" Pocket Test Gauge, 0 to 300 psi

Representative image only.
Ashcroft Mfr # 30-1084-S-02L-300# – Item # EW-68424-79
  • FEATURES
  • Stainless steel construction
  • Zero adjustable white aluminum composite dial with polished mirror band
  • ± 0.5% accuracy, ASME B40.1 Grade 2A
  • 12 pressure and vacuum ranges
  • Black, adjustable pointer with red painted knife edge tip
  • 1 year warranty
  • $270.00USD / Each

    $204.00 - $277.00USD / Each

    Time to recalibrate? Click on the calibration service to view details, then order.

    SPECS & DESCRIPTION

    Specifications & Description

    • Accuracy±0.5% full-scale (ANSI/ASME B40.1 Grade 2A)
    • Dial Size (in)3
    • Dial Size (mm)76
    • Min Pressure (PSI)0
    • Max Pressure (PSI)300
    • Wetted Materials316 SS
    • CaseStainless Steel
    • Lens Materialpolycarbonate
    • Process Connection1/4" NPT, lower
    • Unit Of Measurementpsi
    • Resolution2
    • Description3" Pocket Test Gauge, 0 to 300 psi
    • Warranty1 year
    1 Year Warranty

    Key Features

    • FEATURES
    • Stainless steel construction
    • Zero adjustable white aluminum composite dial with polished mirror band
    • ± 0.5% accuracy, ASME B40.1 Grade 2A
    • 12 pressure and vacuum ranges
    • Black, adjustable pointer with red painted knife edge tip
  • 1 year warranty
  • More About this Item

    Ashcroft Pocket Test Gauges are durable, transportable and easy to read. The case, ring, bourbon tube, socket and movement are constructed entirely of stainless steel. The precision stainless steel movement, bearings and pinion are coated with PTFE “S” for reduced friction and wear.

    The white dial can be read easily and quickly. Each gauge has a black pointer with a red painted knife-edge tip. Reading error, caused by parallax, is eliminated by aligning the knife-edge tip pointer with its reflection in the mirror band on the dial.

    As a standard feature, the pocket test gauge will be supplied in an attractive cushioned Nylon fabric pouch with carrying strap.

    Also available is a stainless steel cover that fits securely over the window and protects the gauge from damage while being carried in a tool box or pocket.

    REVIEWS

    Q&A

    CUSTOMER SUPPORT

    Need Help with this product?

    Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

    Call Us At1-800-323-4340
    Live chat