Ashcroft T4 Temperature Switch, Direct Mount, 2.75"L Bulb; 0 to 100°F

Representative image only.
Ashcroft Mfr # T4 24 TS-027 0/100F – Item # EW-39012-13
Rugged—reliable in harsh environments
  • Quick, accurate response via SAMA Class II vapor pressure thermal system
  • Choose the switch to meet your needs—wide variety of lengths and temperature ranges available
  • Easy to install—watertight enclosure meets NEMA 3, 4, 4X, 13, and IP66 requirements
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Process Connection1/2\" NPTM
  • Electrical Connections(1) 3/4\" NPTF
  • Temperature Accuracy±1%
  • Height (in)7 59/64
  • Width (in)4
  • DescriptionTemperature Switch, Direct Mount, 2.75\"L Bulb; 0 to 100°F
  • Warranty1 year
1 Year WarrantyConformite EuropeenneCanadian Standards AssociationIP 66 RatedUL Listed.

Key Features

  • Quick, accurate response via SAMA Class II vapor pressure thermal system
  • Choose the switch to meet your needs—wide variety of lengths and temperature ranges available
  • Easy to install—watertight enclosure meets NEMA 3, 4, 4X, 13, and IP66 requirements
  • 1 year warranty

More About this Item

Single set point, fixed deadband, SPDT switches feature 316 stainless steel systems for long-lasting performance—even in harsh environments. Choose direct-mounting switches with rigid probes—great for use with 3/8" nominal bore thermowells in areas with high vibration or pressure. Remote-mount switches have spring-mounted capillaries with 302 stainless steel armor and include a 1/2" NPT(M) bushing adapter.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat