Ashcroft Watertight Pressure Switch, 10" WC, Buna-N

Representative image only.
Ashcroft Mfr # B4-24-B-10IW – Item # EW-68455-04
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Min Pressure (in WC)0
  • Max Pressure (in WC)10
  • Wetted Materials316 SS, Buna N
  • Switch output15 A at 125/250/480 VAC, 0.5 A at 125 VDC, 0.25 A at 250 VDC
  • OutputSPDT
  • Enclosure RatingNEMA 3, 4, 4X, 13; IP66
  • Media CompatibilityGases and liquids compatible with wetted materials
  • DescriptionWatertight Pressure Switch, 10\" WC, Buna-N
  • Warranty1 year
1 Year Warranty

Key Features

  • 1 year warranty

More About this Item

This general purpose Ashcroft® switch series is ideal for use in virtually all Industrial and OEM applications.

FEATURES

  • Corrosion resistant enclosure meets NEMA 3, 4, 4X, 13 and IP66
  • Choice of switch elements for all applications, including hermetically sealed
  • Wide choice of wetted materials, including all-welded Monel orstainless steel
  • Fixed or limited adjustable deadband
  • Approved for UL, CSA and FM ratings
  • Choice of actuators, including designs for fire-safe and NAC applications
  • Standard pressure connection materials
  • Pressure psi ranges: 316L SS
  • Differential PSID ranges: Nickel-plated Brass
  • Pressure and differential inches of water ranges: Epoxy coated carbon steel

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat