Atago 1240 4T Standard Abbe refractometer, 1.4700 to 1.8700 RI

Representative image only.
Atago Mfr # 1240 4T – Item # EW-02940-06
Uncompromising precision at an economical cost
  • Meets ASTM D 1416-89, Section 38-46 requirements
  • 1 year warranty

PRODUCT OPTIONS

$9,399.00USD / Each

$121.50 - $195.50USD / Each

for an additional
$121.50USD / Each
for an additional
$195.50USD / Each
Time to recalibrate? Click on the calibration service to view details, then order.

SPECS & DESCRIPTION

Specifications & Description

  • Min Refractive Index1.47
  • Max Refractive Index1.87
  • Resolution0.001 (RI)
  • Accuracy±0.0002 (RI)
  • Temperature Accuracy±0.2°C
  • Sample Volume (mL)0.2
  • Sample Volume (microliters)200
  • Display Type3-digit LCD
  • Power (VAC)100 to 240
  • Power (Hz)50/60
  • Height (in)13 3/8
  • Width (in)4 3/4
  • Depth (in)12 1/4
  • Height (cm)33.97
  • Width (cm)12.07
  • Depth (cm)31.12
  • DescriptionStandard Abbe refractometer, 1.4700 to 1.8700 RI
  • Warranty1 year
1 Year WarrantyConformite EuropeenneISO9001 Registered Supplier

Key Features

  • Meets ASTM D 1416-89, Section 38-46 requirements
  • 1 year warranty

More About this Item

These Abbe refractometers provide highly accurate refractive index and Brix measurements of liquids and solids. Place your sample on the main prism, which is rimmed with stainless steel to prevent corrosion, look through the eyepiece and line up the shadowline in the crosshairs. The built-in 589 nm illuminator light source provides stable, monochromatic light (02939-00, -02 include LED light source), making it easy to read the black lines on the green field. The frosted secondary prism directs light to the main prism evenly, and lifts up for easy placement of solids and viscous liquids on the main prism. The color compensator knob allows you to adjust the boundary line for higher clarity and fine tuning capability for greater resolution. Use the color compensation knob and a conversion table to measure dispersion (variance of RI with different wavelengths of light).
In order to maintain constant temperature at both prisms, these refractometers include four 9-mm OD ports (using 6 to 7-mm ID tubing) for connections to a constant-temperature bath. A thermistor thermometer for measuring temperature is built into the main prism. The temperature of the main prism is indicated on the LCD from 0 to 50°C with ±0.2°C accuracy; a digital temperature display unit is included. The built-in desiccant chamber removes moisture from internal optics ensuring an unobstructed view of scales.

Model 02939-06 is designed to measure only refrative index in both liquid and solid samples. Expanded refractive index range (1.4700 to 1.8700) accomodates a wide variety of samples including polymers, films, resins, glass, adhesives, chemicals, and more.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat