This item is now discontinued. We recommend the following as suggested replacements: EW-81150-48

Atago Digital Pocket Refractometer with Bluetooth for Android

Representative image only.
Atago Mfr # 3810A (PAL-1 BLT Android) – Item # EW-02941-21
Store up to 100 readings and download to a PC, smartphone, or tablet with Bluetooth® wireless technology
  • Rugged IP65-rated design is ideal for field use and easy cleanup
  • 1 year warranty
Calibration Standard Solution Sets
Refractive Index Standard Solutions
$465.00 - $1,450.00USD / Each

SPECS & DESCRIPTION

Specifications & Description

  • Min Brix Range (%)0
  • Max Brix Range (%)53
  • Max Temperature (° F)212
  • Min Temperature (° F)50
  • Max Temperature (° C)100
  • Min Temperature (° C)10
  • Resolution0.1% (Brix)
  • Accuracy±0.2% (Brix)
  • Temperature Resolution0.1°C
  • Temperature Accuracy±1°C
  • Response Time (Sec)3
  • Max Temperature Compensation (° F)212
  • Min Temperature Compensation (° F)50
  • Max Temperature Compensation (° C)100
  • Min Temperature Compensation (° C)10
  • Sample Volume (mL)0.3
  • Sample Volume (microliters)300
  • Display Type3-digit LCD
  • OutputBluetooth® for Android™/PC
  • Battery TypeAAA Battery (2)
  • Height (in)4 1/4
  • Width (in)2 1/8
  • Depth (in)1 1/4
  • Height (cm)10.8
  • Width (cm)5.4
  • Depth (cm)3.18
  • DescriptionDigital Pocket Refractometer with Bluetooth for Android
  • Warranty1 year
1 Year WarrantyIP 65

Key Features

  • Rugged IP65-rated design is ideal for field use and easy cleanup
  • 1 year warranty

More About this Item

These lightweight and compact pocket refractometers are ideal for determining Brix concentration in fruits, beverages, cutting oils, and organic samples. Meters store the last 100 readings with date and time stamp. Export data history to a PC, smartphone, or tablet with Bluetooth® wireless technology.

To measure, simply apply two to three drops of sample onto the prism, press the start key, and the percentage value is displayed in seconds. Calibration is simple — clean off the prism, add water, and press the zero key. Clean under running water.

Note: The Bluetooth® word mark and logos are registered trademarks owned by Bluetooth SIG, Inc.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat