Atago MASTER 28M Salt refractometer, 0 to 28% salinity

Representative image only.
Atago Mfr # 2483 MASTER 28M – Item # EW-02940-43
Units provide high precision, accurate results
  • 6 month warranty
Calibration Standard Solution Sets
Refractive Index Standard Solutions
$465.00 - $1,450.00USD / Each

SPECS & DESCRIPTION

Specifications & Description

  • Min Salinity Range (%)0
  • Max Salinity Range (%)28
  • Resolution0.2% (salinity)
  • Accuracy±0.2% (salinity)
  • DescriptionSalt refractometer, 0 to 28% salinity
  • Warranty6 month
6 Month WarrantyISO9001 Registered Supplier

Key Features

  • 6 month warranty

More About this Item

Measure salt concentration of brine in salted foods, or salt concentration in aquariums or commercial fisheries.

Salt Refractometers feature easy-to-read numbers on internal scale for excellent resolution. These models are made of polybutylene terepthalate (PBT) thermoplastic and include a screw potentiometer for calibration and a rubber-insulated grip.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat