Atago PAL-37S Special-scale Refractometer, Isopropyl Alcohol

Representative image only.
Atago Mfr # 4437 (PAL-37S) – Item # EW-02941-05
Measure concentration of specific liquids with these special-scale refractometers
  • 1 year warranty
Calibration Standard Solution Sets
Refractive Index Standard Solutions
$465.00 - $1,450.00USD / Each

SPECS & DESCRIPTION

Specifications & Description

  • Resolution0.2% (IPA)
  • Accuracy±0.6% of reading (0 to 30%); ±1.0% of reading (31 to 40%); ±1.6% of reading (41 to 60%)
  • Response Time (Sec)3
  • Max Temperature Compensation (° F)95
  • Min Temperature Compensation (° F)50
  • Max Temperature Compensation (° C)35
  • Min Temperature Compensation (° C)10
  • Sample Volume (mL)0.3
  • Sample Volume (microliters)300
  • Display Type3-digit LCD
  • Battery TypeAAA Battery (2)
  • Height (in)4 1/4
  • Width (in)2
  • Depth (in)1 1/4
  • Height (cm)10.8
  • Width (cm)5.08
  • Depth (cm)3.18
  • DescriptionSpecial-scale Refractometer, Isopropyl Alcohol
  • Warranty1 year
1 Year Warranty

Key Features

  • 1 year warranty

More About this Item

These compact refractometers give you a direct reading scale of the concentration of some common liquids. Rugged IP65-rated design is ideal for indoor and field use. Simply apply two to three drops of sample onto the prism, press the start key, and the value is displayed in seconds. Digital display eliminates reading errors common with handheld refractometers. Cleanup is simple — easily clean under running water.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat