Atago PAL-ALPHA Digital Pocket Refractometer, 0.0 to 85.0% Brix

Representative image only.
Atago Mfr # 3840 (PAL-ALPHA) – Item # EW-02941-54
Stop estimating readings
  • Simple operation—apply sample, press start, and reading is displayed in seconds
  • Extended range for added flexibility
  • Rugged design is IP65-rated and easy to clean
  • Easy calibration—just clean prism, add water, press the zero key
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Min Brix Range (%)0
  • Max Brix Range (%)85
  • Resolution0.1% (Brix)
  • Accuracy±0.2% (Brix)
  • Temperature Resolution0.1°C
  • Temperature Accuracy±1°C
  • Response Time (Sec)3
  • Max Temperature Compensation (° F)212
  • Min Temperature Compensation (° F)50
  • Max Temperature Compensation (° C)100
  • Min Temperature Compensation (° C)10
  • Sample Volume (mL)0.3
  • Sample Volume (microliters)300
  • Display Type3-digit LCD
  • Battery TypeAA Battery (2)
  • Height (in)4 1/4
  • Width (in)2
  • Depth (in)1 1/4
  • Height (cm)10.8
  • Width (cm)5.08
  • Depth (cm)3.18
  • DescriptionDigital Pocket Refractometer, 0.0 to 85.0% Brix
  • Warranty1 year
1 Year WarrantyConformite EuropeenneIP 65ISO9001:2000 Certified Supplier

Key Features

  • Simple operation—apply sample, press start, and reading is displayed in seconds
  • Extended range for added flexibility
  • Rugged design is IP65-rated and easy to clean
  • Easy calibration—just clean prism, add water, press the zero key
  • 1 year warranty

More About this Item

Compact, durable unit provides simple and accurate Brix readings
Lightweight and compact pocket refractometers are ideal for determining Brix concentrations in fruits and beverages, cutting oils, and organic samples. Use in the field or indoors, measurements are quick and accurate.

This lightweight and compact pocket refractometer is ideal for determining Brix concentrations in fruits and beverages, cutting oils, and organic samples. In the field or indoors, measurements are quick and accurate. Simply apply two to three drops of sample onto the prism, press the start key, and the percentage value is displayed in seconds. Calibration is simple – clean off the prism, add water, and press the zero key. The easy to read LCD display eliminates the possibility of interpretation errors. Clean up is simple, as these units can be easily cleaned under running water.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat