Atago PAL-SALT PROBE Salinity Meter, 0 to 7.0% salt concentration

Representative image only.
Atago Mfr # 4222 – Item # EW-02941-31
Compact durable unit provides fast and accurate salinity readings
  • Process more samples with the quick 3-second stabilization
  • Measure up to 10% salt concentration in liquid solutions
  • Program the offset feature with dilution or conversion factors for greater accuracy
  • IP65-rated housing offers easy cleanup
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Min Salinity Range (%)0
  • Max Salinity Range (%)7
  • Max Temperature (° F)212
  • Min Temperature (° F)41
  • Max Temperature (° C)100
  • Min Temperature (° C)5
  • Resolution0.01% (0.00 to 1.99%); 0.1% (2.0 to 7.0%)
  • Temperature Resolution0.1°C
  • Response Time (Sec)3
  • Battery TypeAAA Battery (2)
  • Height (in)4 19/64
  • Width (in)2 11/64
  • Depth (in)1 7/32
  • Height (cm)10.9
  • Width (cm)5.5
  • Depth (cm)3.1
  • DescriptionSalinity Meter, 0 to 7.0% salt concentration
  • Warranty1 year
1 Year WarrantyConformite EuropeenneIP 65

Key Features

  • Process more samples with the quick 3-second stabilization
  • Measure up to 10% salt concentration in liquid solutions
  • Program the offset feature with dilution or conversion factors for greater accuracy
  • IP65-rated housing offers easy cleanup
  • 1 year warranty

More About this Item

This lightweight and compact salt meter is best suited for the food production and service industries. Whether on the plant floor, in a quality control laboratory, or in a busy kitchen, measurements are easy to take and quick to appear on the display.

The probe-style meter 02941-31 works best with large liquid samples or semisolid samples with high liquid content. A 10% dilution is suitable for most viscous foods and beverages with low liquid content. The probe is required for operation.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat