Atago PAN-1 Digital Immersion Refractometer 10 to 99.9°C

Representative image only.
Atago Mfr # 3596 (PAN-1) – Item # EW-81100-75
Attaches to various shapes of containers with the adjustable clamp
  • Takes continuous measurements with updates every 30 seconds
  • Ergonomically angled display is easy to read
  • Zero the unit with plain water
  • Simply submerge the sensor in your liquid and press the start button
  • Immersed 316 stainless steel stem is IP67 rated; ABS plastic display housing is IP65 rated

$1,817.10USD / Each
$2,019.00USD / Each
Calibration Standard Solution Sets
Refractive Index Standard Solutions
$365.00 - $1,104.00USD / Each

SPECS & DESCRIPTION

Specifications & Description

  • Min Brix Range (%)0
  • Max Brix Range (%)42
  • Max Temperature (° F)212
  • Min Temperature (° F)50
  • Max Temperature (° C)100
  • Min Temperature (° C)10
  • Resolution0.1% (Brix)
  • Accuracy±0.2% (Brix)
  • Temperature Resolution0.1°C
  • Temperature Accuracy±0.5°C
  • Response Time (Sec)30
  • Max Temperature Compensation (° F)203
  • Min Temperature Compensation (° F)50
  • Max Temperature Compensation (° C)95
  • Min Temperature Compensation (° C)10
  • Display TypeLCD
  • Battery TypeD-cell Battery (1)
  • Length (in)11 3/4
  • Width (in)3
  • Depth (in)2 3/4
  • Length (cm)29.85
  • Width (cm)7.94
  • Depth (cm)6.99
  • DescriptionDigital Immersion Refractometer 10 to 99.9°C

Includes

One D cell battery.

Key Features

  • Takes continuous measurements with updates every 30 seconds
  • Ergonomically angled display is easy to read
  • Zero the unit with plain water
  • Simply submerge the sensor in your liquid and press the start button
  • Immersed 316 stainless steel stem is IP67 rated; ABS plastic display housing is IP65 rated

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat