Atago QR-Brix Suction-Type Digital Refractometer

Representative image only.
Atago Mfr # 3353 (QR-Brix) – Item # EW-02940-85
Built-in hand pump draws sample in for one-handed operation
  • Ergonomically designed display is angled for easy viewing
  • Simply squeeze the hand pump, insert tube in your sample, and release the pump to draw in the sample
  • Pump clean water through the tube for cleanup
  • Prism chamber opens for more thorough cleaning
  • IP64 rated for protection against dust and splashes

$1,226.70USD / Each
$1,363.00USD / Each
Calibration Standard Solution Sets
Refractive Index Standard Solutions
$365.00 - $1,104.00USD / Each

SPECS & DESCRIPTION

Specifications & Description

  • Min Brix Range (%)0
  • Max Brix Range (%)55
  • Accuracy±0.2% (Brix)
  • Temperature Resolution0.1°C
  • Temperature Accuracy±1°C
  • Response Time (Sec)3
  • Max Temperature Compensation (° F)104
  • Min Temperature Compensation (° F)41
  • Max Temperature Compensation (° C)40
  • Min Temperature Compensation (° C)5
  • Sample Volume (mL)2
  • Battery Type9v Battery (1)
  • Length (in)8 1/4
  • Width (in)1 9/16
  • Depth (in)2 3/4
  • Length (cm)20.96
  • Width (cm)3.97
  • Depth (cm)6.99
  • DescriptionSuction-Type Digital Refractometer

Includes

one each 3-3/4" (9.5 cm) silicone tube and stainless steel pipe, and one 9 V battery.

Key Features

  • Ergonomically designed display is angled for easy viewing
  • Simply squeeze the hand pump, insert tube in your sample, and release the pump to draw in the sample
  • Pump clean water through the tube for cleanup
  • Prism chamber opens for more thorough cleaning
  • IP64 rated for protection against dust and splashes

ACCESSORIES

Accessories

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat