Autoclaveable White Fiberglass Tray, 15 x 20 x 3/4"

Representative image only.
Item # EW-06715-66
  • 5 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • ColorWhite
  • MaterialFiberglass
  • Overall Length (in)15
  • Overall Length (cm)38.1
  • Overall Width (in)20
  • Overall Width (cm)50.8
  • Overall Height (in)3/4
  • Overall Height (cm)1.9
  • DescriptionAutoclaveable White Fiberglass Tray, 15 x 20 x 3/4\"
  • Warranty5 years
5 Year WarrantyNSF international certified

Key Features

  • 5 year warranty

More About this Item

Rugged fiberglass trays withstand temperatures 0 to 180°F (-17 to 83°C) under normal usa. Autoclavable to 500°F (204°C) for short intervals.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat