Avanti RM4436SS 4.4 cu ft. Undercounter Refrigerator, Black with Stainless Steel Door

Representative image only.
Mfr # RM4436SS – Item # EW-44199-40
Economical models ideal for noncritical storage and general-purpose use
  • Perfect for general-purpose use from the lab to the breakroom
  • 1 year warranty parts & labor
Stay Connected - Monitor Your Refrigerator or Freezer Temperatures

SPECS & DESCRIPTION

Specifications & Description

  • Refrigerator Capacity (cu ft)4.4
  • Refrigerator Capacity (Liters)124
  • Exterior Width (in)19 1/4
  • Exterior Height (in)33
  • Exterior Depth (in)22
  • Power (VAC)110
  • Power (Hz)60
  • Power (Breaker)15 A
  • Description4.4 cu ft. Undercounter Refrigerator, Black with Stainless Steel Door
  • Warranty1 year parts & labor
1 Year Parts and Labor

Key Features

  • Perfect for general-purpose use from the lab to the breakroom
  • 1 year warranty parts & labor

More About this Item

These high-quality units provide an economical alternative to lab refrigerators and freezers.

Separate Chiller Compartment For Short Term Storage/ Beverage Can Dispenser Holds Up To Five 12 Oz. Cans/ Door Rack Holds 2-Liter Bottle/ Flush Back Design/ Sturdy Slide Out Shelves/ Door Bins For Extra Storage/ Reversible Door/ Black With Stainless Steel Door Finish

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat