Aven Tools 26100-256 Wireless Microscope Camera, 1/4" CMOS, 0.3 MP

Representative image only.
Aven Tools Mfr # 26100-256 – Item # EW-48708-15
Connect to a trinocular port or directly over an eyepiece to view and save images on your mobile device
  • Wireless technology lets you send images directly to your Android™ or iOS device

$494.00USD / Each

SPECS & DESCRIPTION

Specifications & Description

  • Image Sensor1/4" CMOS
  • OutputWi-Fi
  • Height (in)1.5
  • Depth (in)3.125
  • Width (in)4.375
  • Height (cm)8
  • Depth (cm)7.9
  • Width (cm)11.3
  • PowerThree AA rechargeable NiMH batteries
  • DescriptionWireless Microscope Camera, 1/4" CMOS, 0.3 MP

Includes

eyepiece adapter, three rechargeable NiMH batteries, and battery charger.

Key Features

  • Wireless technology lets you send images directly to your Android™ or iOS device

More About this Item

Connect this camera to the trinocular port (C-mount) of your microscope and view the images on your iPhone®, iPad®, and Android devices (download the free app from your App Store). For binocular microscopes, attach the camera to one of the eyepieces using the included adapter. Ideal for quality control, mobile research, laboratory use, and more.

Camera can communicate with up to three devices, allowing collaboration and joint review. Operational range for Wi-Fi is approximately 32 ft (10 m) without obstructions. Rechargeable batteries provide approximately 3.5 hours of continuous use.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-847-549-7600
Live chat