Aven Tools 26508-LED LED Illuminated Magnifier, 7" Dia, 1.75 x Magnification; Clamp Base

Representative image only.
Aven Tools Mfr # 26508-LED – Item # EW-41807-21
Touch-sensitive switch allows three-stage intensity control of illumination
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Magnification1.75x
  • Diopters3D
  • Viewing Area7\" (177.8 mm) diameter
  • LensSingle with diopters
  • Mounting TypeTable clamp
  • Light Source108 white LED
  • Arm Length (in)35
  • Arm Length (cm)88.9
  • Power (VAC)110 / 220
  • Power (Hz)50/60
  • DescriptionLED Illuminated Magnifier, 7\" Dia, 1.75 x Magnification; Clamp Base
  • Warranty1 Year
1 Year Warranty

Key Features

  • 1 year warranty

More About this Item

LED magnifiers feature white LEDs for shadowless illumination. Touch-sensitive, three-stage intensity control allows you to dim the lights for objects with more glare. Lens cover provides protection when the magnifier is not in use. Mount to a work surface with the heavy-duty metal clamp with up to a 3-1/2" (8.9 cm) opening. Operates at 110 or 220 VAC, 50/60 Hz. Model 41807-21 features 108 white LEDs.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat