Aven Tools Carbofib Tweezers 5" long ultra-fine tapered tip, 0.5mm/0.020 wide

Representative image only.
Aven Tools Mfr # 18762 – Item # EW-07289-00
  • Constructed of PEEK reinforced with 30% carbon fiber
  • Resistant to most chemicals and aggressive agents
  • Straight, Ultra Fine

$51.50USD / Pkg of 1

BUY MORE & SAVE

  • 1-5$51.50USD / Pkg of 1
  • 6+$46.35USD / Pkg of 1

SPECS & DESCRIPTION

Specifications & Description

  • Overall Length (in)5
  • Overall Length (cm)12.7
  • MaterialCarbofib
  • SterileYes
  • DescriptionStraight: Ultra Fine Tips 5CF, sterile, 5"

Key Features

  • Constructed of PEEK reinforced with 30% carbon fiber
  • Resistant to most chemicals and aggressive agents
  • Straight, Ultra Fine

More About this Item

These tweezers are made of PEEK reinforced with 30% carbon fiber to provide highly rigid tip with great tensile and flexural strength. These tweezers are ideal for handling sensitive components and devices.

Tapered tips for subminiature work in densely packed areas.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat