Aven Tools Cyclops 3.0 Digital Microscope, HDMI and USB, 2MP, 13X to 140X; 100 to 240 VAC

Representative image only.
Aven Tools Mfr # 26700-423 – Item # EW-48708-33
View magnified images on a large screen for user comfort and added productivity
  • HDMI output allows easy connection to an HD monitor
  • 2 megapixel sensor offers exceptionally crisp, high-resolution images
  • 30 white LEDs provide bright illumination
  • Included 11" high aluminum stand for large working distance
  • USB 3.0 Type C output for high-speed transmission to a computer
  • Advanced measurement software included for PC Mode (via download)
  • 13 to 140x magnification
  • 1 year warranty

PRODUCT OPTIONS

Call For Price

SPECS & DESCRIPTION

Specifications & Description

  • Magnification13 to 140x
  • Maximum Magnification140x
  • Illuminator(s)30 white LED, adjustable brightness
  • Stand Type11\"H aluminum stand
  • Image Sensor2 megapixel CMOS sensor
  • OutputHDMI and USB-C
  • Data Format(s)Output 1080P (1920*1080 Pixel) image; Type C Output YUV/MJPE format
  • System RequirementsWindows 7/8/10, 32 and 64-bit
  • Cable(s)HDMI and USB-C
  • Height (InchShort)6
  • Depth (in)4.2
  • Width (InchShort)4.2
  • Height (cm)15.2
  • Depth (cm)10.6
  • Width (cm)10.6
  • Power (VAC)100 to 240
  • Power (Hz)50/60
  • DescriptionDigital Microscope, Cyclops 3.0 HDMI+USB [13x to 140x] with 4x Lens
  • Warranty1 Year
1 Year WarrantyConformite EuropeenneUL Listed.

Includes

4X objective lens, HDMI cable, USB-C cable, aluminum stand, IR remote controller, calibrator, white baance card, and power adapter.

Key Features

  • HDMI output allows easy connection to an HD monitor
  • 2 megapixel sensor offers exceptionally crisp, high-resolution images
  • 30 white LEDs provide bright illumination
  • Included 11" high aluminum stand for large working distance
  • USB 3.0 Type C output for high-speed transmission to a computer
  • Advanced measurement software included for PC Mode (via download)
  • 13 to 140x magnification
  • 1 year warranty

More About this Item

Minimize user fatigue from hunching over microscope eyepieces by connecting the Cyclops digital inspection microscope to a monitor. A convenient HDMI output allows quick connection to an HD monitor to produce a sharp, high-resolution image. Examine objects of various size is made easy with 30 adjustable intensity LEDs and a large working distance. Control focus and lighting remotely using an infrared remote controller. To connect to a PC order Cyclops 3.0 with USB 3.0 Type C output.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat