Aven Tools Mighty Cam Pro Autofocus Microscope Camera with USB, HDMI, and SD Card; 100 to 240 VAC

Representative image only.
Aven Tools Mfr # 26100-258 – Item # EW-48708-31
Autofocus inspection camera provides clear instant image reducing inspection time
  • Provides sharp 1080p full HD imaging at 60 frames per second
  • Built-in measurement software—no need to connect to a PC
  • Connect to HD monitor or PC via HDMI or USB output
  • Save high-resolution images and videos directly to an SD card
  • Real-time image stitching
  • Perfect color reproduction
  • 1 year warranty

$1,390.00USD / Each

SPECS & DESCRIPTION

Specifications & Description

  • ResolutionDynamic: 2 MP, 1920 x 1080
  • Image Sensor1/2.8\" CMOS
  • OutputUSB 2.0, SD Card, HDMI
  • System RequirementsWindows 7/8/10
  • Cable(s)HDMI and USB
  • Height (InchShort)3.5
  • Depth (in)2.8
  • Width (InchShort)3
  • Height (cm)9
  • Depth (cm)7
  • Width (cm)7.8
  • Power (VAC)100 to 240
  • Power (Hz)50/60
  • DescriptionAutofocus Microscope Camera with USB, HDMI, and SD Card; 100 to 240 VAC
  • Warranty1 Year
1 Year WarrantyConformite EuropeenneUL Listed.

Key Features

  • Provides sharp 1080p full HD imaging at 60 frames per second
  • Built-in measurement software—no need to connect to a PC
  • Connect to HD monitor or PC via HDMI or USB output
  • Save high-resolution images and videos directly to an SD card
  • Real-time image stitching
  • Perfect color reproduction
  • 1 year warranty

More About this Item

This all-in-one inspection camera has auto focus capabilities achieving an instant clear image with no need to adjust physical optics. HDMI and USB outputs allow quick connection to an HD monitor or PC. View 1080p full HD imaging on an HD monitor for precise inspection; connect to a PC to utilize more advance features in the included software. .

Use the built-in software that provides powerful measurement functions including freehand line, rectangle, polygon, circle, bicircle, angle, point-line distance, and much more to take accurate and precise measurements. The software features real-time image stitching that generate large size mosaic images while moving the stage.

Quickly capture different field of depth by turning the focus ring. The advanced color reproduction feature matches the monitor image to the eyepiece view with extremely high color definition. Easily capture instant high-resolution images and videos on the SD card—no PC required.

Dynamic resolution: 2 MP, 1920 x 1080
Static resolution: 6 MP, 3264 x 1836
Frame rate: 60 fps with HDMI, 30 fps with USB
Video recording: 30 fps with SD card or PC
Compatible OS: Windows 7/8/10

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat