AW-Lake Aluminum meter-mounted digital flowmeter with integral display, 20 GPM

Representative image only.
AW-Lake Mfr # JVA-60KG + RT-10A – Item # EW-32928-32
Control high flow without losing accuracy
  • Affordable flowmeters with ±0.5% accuracy are now available for flow rates up to 60 GPM!
  • High-strength aluminum or stainless steel body withstands pressures up to 5000 psi
  • Choose models with pulse output, 4 to 20 mA signal output, or integral digital display

PRODUCT OPTIONS

$2,691.50USD / Each

$332.00USD / Each

Time to recalibrate? Click on the calibration service to view details, then order.

SPECS & DESCRIPTION

Specifications & Description

  • Accuracy±0.5% of reading
  • Repeatability±0.1%
  • Max Pressure (PSI)5000
  • Min Flow Rate (GPM)0.05
  • Max Flow Rate (GPM)20
  • Material O-RingPTFE
  • Material HousingAluminum
  • Wetted Materials17-4 PH Stainless Steel, 440 Stainless Steel, PTFE, Aluminum
  • Max Operating Temperature (° F)185
  • Max Operating Temperature (° C)85
  • Pressure Drop At Maximum Flow (PSID)45
  • Fluid TypeHigh Viscocity
  • Max Particulate Size (microns)30
  • Power10 to 24 VDC at 25 mA
  • OutputNone
  • Display TypeIntegral digital display
  • DescriptionAluminum meter-mounted digital flowmeter with integral display, 20 GPM

Key Features

  • Affordable flowmeters with ±0.5% accuracy are now available for flow rates up to 60 GPM!
  • High-strength aluminum or stainless steel body withstands pressures up to 5000 psi
  • Choose models with pulse output, 4 to 20 mA signal output, or integral digital display

More About this Item

Precisely measured gear teeth deliver consistent ±0.5% accuracy even when measuring high-viscosity fluids—ideal for measuring the flow of oils, grease, fuels, solvents, and other nonabrasive lubricating liquids. These positive displacement flowmeters are solidly built to provide excellent dynamic response for use in high-pressure applications. Gears and bearings withstand bidirectional flow without damage. Two 6-mm mounting holes let you secure the meter on a base plate, panel, or manifold. Available with a high-strength aluminum or 303 SS body. Pulse Output Flowmeters provide a NPN sourcing square wave pulse that is proportional to the flow rate. The peak-to-peak voltage of this square wave is the supply voltage provided minus two volts. &

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat