AW-Lake MicroFlow Positive Displacement Gear Flowmeter w/ Display and 4-20 mA Out

Representative image only.
AW-Lake Mfr # JVS-01UF+RT-30-SD-D11 – Item # EW-32825-64
Ideal for low-flow measurement of solvents, polyurethanes, oils and other non-abraisive fluids
  • Use with fluids of 1 to 20 cP
  • Flow ranges of 0.0005 to 0.25 GPM

PRODUCT OPTIONS

$5,112.00USD / Each

SPECS & DESCRIPTION

Specifications & Description

  • Accuracy±0.5% of reading
  • Repeatability±0.1%
  • Wetted MaterialsBody: 316SS
    Gear: SS
    O-ring: PTFE
    Bearings: SS
  • Max Operating Temperature (° F)140
  • Max Operating Temperature (° C)60
  • Viscosity3 to 100 cP
  • Electrical Connections3/4" NPT(F) conduit
  • Output (mA)Yes
  • Output4 to 20 mA
  • Display Type6-digit LCD
  • Enclosure RatingIP65
  • DescriptionMicroFlow Positive Displacement Gear Flowmeter w/ Display and 4-20 mA Out

Key Features

  • Use with fluids of 1 to 20 cP
  • Flow ranges of 0.0005 to 0.25 GPM

More About this Item

These spur gear positive displacement flowmeters are suitable for a variety of industrial applications, including chemical injection skids, fuel and solvent measurement, liquid seal bead dispensing, and batching. Flowmeters have the ability to maintain consistent accuracy despite changing viscosity conditions, with accuracy of ±0.5% of reading or better. Low-friction gears and bearings allow for accurate measurement of low viscosity fluids down to 1cP.


Solid construction of 316 stainless steel body and stainless steel gears and bearings withstands the most rugged environments. Flow may be bidirectional without damage to internal parts. Installation is easy because there is no need for straight run piping upstream or downstream of the flowmeter.


Display units let you select the rate, total, reset of the total, programmable sleep mode, and real-time clock — via tactile buttons on display for non-explosion proof models or via magnet wand provided on display when cover cannot be removed such as in an explosion-proof area.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat