AW-Lake Turbine Flowmeter 1" 1.6-16 GPM -Flowmeter mounted display - 4-20mA output

Representative image only.
AW-Lake Mfr # TRG-11.750 + RT-30SD-D11 – Item # EW-32825-38
Offer meter-mounted display, pulse, or 4 to 20 mA output versions
  • Working pressure up to 5000 psi
  • ±1% accuracy of reading or better
  • Fluid temperature of -150 to 450°F (-101 to 232°C)
  • Filtration to 300 microns
  • Meters with display show flow rate, total, and real-time clock

$2,205.00USD / Each

$310.00USD / Each

Time to recalibrate? Click on the calibration service to view details, then order.

SPECS & DESCRIPTION

Specifications & Description

  • Accuracy±1% of reading
  • Max Operating Temperature (° F)450
  • Max Operating Temperature (° C)232
  • Output (mA)Yes
  • Output4 to 20 mA
  • DescriptionTurbine Flowmeter 1" 1.6-16 GPM -Flowmeter mounted display - 4-20mA output

Key Features

  • Working pressure up to 5000 psi
  • ±1% accuracy of reading or better
  • Fluid temperature of -150 to 450°F (-101 to 232°C)
  • Filtration to 300 microns
  • Meters with display show flow rate, total, and real-time clock
  • Explosion-proof models

More About this Item

These turbine flowmeters are designed with only one moving part for easy cleaning. Display units offer you the selection of rate, total, reset of the total, programmable sleep mode, and real-time clock — done via magnet wand provided on display when cover cannot be removed (such as in an explosion proof area like an oil platform), or via buttons on display for non-explosion proof models.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat