AW-Lake VCB Sight Flow Transmitter, 0-5 VDC Output, 1.5-15 GPM, 12-35 VDC

Representative image only.
AW-Lake Mfr # VCB-15-B-ES – Item # EW-32825-22
Output signal for local and remote indication

PRODUCT OPTIONS

$277.00USD / Each

$310.00USD / Each

Time to recalibrate? Click on the calibration service to view details, then order.

SPECS & DESCRIPTION

Specifications & Description

  • Accuracy±2% full-scale
  • Repeatability±0.5% full-scale
  • Wetted MaterialsGlass-filled PP casing, clear PC cover, Buna N seal, acetal copolymer turbine, PEEK bearing, SS shaft
  • Min Operating Temperature (° F)20
  • Min Operating Temperature (° C)-7
  • Max Operating Temperature (° F)150
  • Max Operating Temperature (° C)66
  • Turn-Down Ratio10:1
  • Fluid TypeWater
  • Electrical Connections3-wire pigtail, 12 ft (3.6 m)
  • Output (Voltage)Yes
  • Output0 to 5 VDC
  • DescriptionSight Flow Transmitter, 0-5 VDC Output, 1.5-15 GPM, 12-35 VDC

More About this Item

These sight flow sensors are designed for low-cost applications where visual indication and sensing output signals are required—available with 4 to 20 mA, pulse, relay, or 0 to 5 VDC output. Durable polypropylene body is compatible with a variety of fluids. Sensors offer a flow measuring accuracy of ±2% full-scale, and are capable of handling pressures up to 150 psig and temperatures up to 150°F (66°C).

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat