B&K Precision 1651A Triple Output Power Supply, 0-24V/0-500A, Analog Display

Representative image only.
B&K Precision Mfr # 1651A – Item # EW-26868-32
Multiple outputs provide greater application versatility
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Output Voltage0 to 24 VDC, 5 VDC
  • Output Current0 to 0.5 A, 4 A
  • Ripple and Noise< 1 mVrms
  • Load Regulation - Voltage< 0.01% + 3 mV (variable channels), < 50 mV (fixed channel)
  • DisplayAnalog
  • Width (in)5.5
  • Depth (in)10.975
  • Height (in)11.75
  • Power Rating (watts)165
  • DescriptionTriple Output Power Supply, 0-24V/0-500A, Analog Display
  • Warranty1 Year
1 Year Warranty

Key Features

  • 1 year warranty

More About this Item

Rugged power supplies continuously monitor selection of three voltage and current outputs.
Model 26868-30 features two fixed and one adjustable outputs, positive or negative polarity, constant voltage and current modes, current limiting and short protection.
Model 26868-32 features one fixed and two adjustable outputs, selectable series or parallel operation, independent or tracking operation, adjustable current limit, and protection against short circuits, over voltage and reverse polarity.
Models 26868-34 & -36 feature three adjustable outputs, selectable series or parallel operation, independent or tracking operation, adjustable current limit, and protection from overload and reverse polarity.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat