B&K Precision 1652 Compact Triple Output Power Supply with 3 pairs of test leads

Representative image only.
B&K Precision Mfr # 1652 – Item # EW-20016-92
  • 1 year warranty

$634.50USD / Each
sign in for your price.

$140.50 - $213.00USD / Each

for an additional
$140.50USD / Each
for an additional
$213.00USD / Each
Time to recalibrate? Click on the calibration service to view details, then order.

SPECS & DESCRIPTION

Specifications & Description

  • Output Voltage0 to 24 VDC, 5 VDC
  • Output Current0 to 0.5 A, 4 A
  • Ripple and Noise< 1 mVrms
  • Load Regulation - Voltage< 0.01% + 3 mV (variable channels), < 50 mV (fixed channel)
  • DisplayDual 3-digit LED
  • Width (in)5.5
  • Depth (in)10.975
  • Height (in)11.75
  • Power Rating (watts)165
  • DescriptionCompact Triple Output Power Supply with 3 pairs of test leads
  • Warranty1 Year
1 Year WarrantyConformite Europeenne

Key Features

  • 1 year warranty

More About this Item

Triple Output DC Power Supply

Model BP447266, BP447267
Triple Output DC Power Supply

  • Two 0-30 VDC, 2A (1760A) sections capable of independent, series or parallel operation
  • Two 0-35 VDC, 3A (1761) sections capable of independent, series or parallel operation
  • One 4-6.5 VDC, 5A section (1760A)
  • One 2-6.5 VDC, 5A section (1761)
  • Switchable series / parallel operation 30V sections
  • Adjustable current limit controls 30V sections
  • Two 4-digit LED displays; one reads volts or ampls of ''B'' supply; one
  • reads volts or amps of ''A'' supply or one third output 4V-6.5V supply
  • Unique variable tracking; B track A at 5 to 100%

Model BP447268, BP447303
  • Two 0 to 24 VDC outputs (0.5A)
  • One fixed 5V output (4A)
  • Independent or tracking operation
  • Adjustable current limiting
  • Designed to operate continuously at rated output
  • Short circuit protection, overvoltage protection, reverse polarity protection
  • Connect outputs in series for higher voltage output or in parallel for higher current output (switch selectable)

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat