B&K Precision 1692 Switch Mode DC Power Supply

Representative image only.
B&K Precision Mfr # 1692 – Item # EW-20016-93
  • 1 year warranty

$453.00USD / Each
sign in for your price.

$70.00 - $135.00USD / Each

for an additional
$70.00USD / Each
for an additional
$135.00USD / Each
Time to recalibrate? Click on the calibration service to view details, then order.

SPECS & DESCRIPTION

Specifications & Description

  • Output Voltage3 to 15 VDC, 13.8 VDC
  • Output Current40 A
  • Ripple and Noise< 10 mVrms
  • Line Regulation - Voltage80mV ± 10% (120V ± 10%)
  • Load Regulation - Voltage230 mV
  • Width (in)8.6718
  • Depth (in)11.8125
  • Height (in)4.3125
  • DescriptionSwitch Mode DC Power Supply
  • Warranty1 Year
1 Year Warranty

Key Features

  • 1 year warranty

More About this Item

  • Lightweight and compace
  • High efficiency
  • Current fold back circuitry with illuminated indicator prevents overloading the power supply
  • Over temperature protection circuitry
  • Over voltage protection prevents abnormal high output voltage
  • High RFI stability
  • Variable output 3V to 15V at 40A

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat