B&K Precision 2530B Digital Oscilloscope, 25 MHz

Representative image only.
B&K Precision Mfr # 2530B – Item # EW-20043-58
Provides long waveform memory up to 32,000 point record length for each channel
  • 5.7" color display
  • One touch automatic setup for ease of use (Auto)
  • 32 automatic measurements
  • FFT plus four additional math functions
  • Extensive trigger capabilities including pulse width and line-selectable video trigger
  • Save/recall setup and waveform data
  • Transfer waveform data, screen shots, and measurement results to a Windows PC via USB port
  • Analyze measurement results off-line or in real-time
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Bandwidth (MHz)25
  • Channels2
  • Sample Rate (MS/s)500
  • Input Impedance1 MΩ ±2%, 16 pF ±3 pF
  • Record Length32,000 points per channel (<50 nsec); 16,000 points per channel (>50 nsec)
  • Trigger TypesAuto, Edge, Pulse Width, Video, Norm, Single Sequence, Slope, Alt
  • ConnectivityUSB 2.0 (host), USB 2.0 (device), RS-232, Pass/Fail output
  • Display5.7\" color TFT LCD
  • Power (VAC)100 to 240
  • Power (Hz)50/60
  • Height (in)6 21/64
  • Width (in)12
  • Depth (in)5 1/4
  • Height (cm)16.08
  • Width (cm)30.48
  • Depth (cm)13.34
  • DescriptionDigital Oscilloscope, 25 MHz
  • Warranty1 Year
1 Year WarrantyConformite Europeenne

Key Features

  • 5.7" color display
  • One touch automatic setup for ease of use (Auto)
  • 32 automatic measurements
  • FFT plus four additional math functions
  • Extensive trigger capabilities including pulse width and line-selectable video trigger
  • Save/recall setup and waveform data
  • Transfer waveform data, screen shots, and measurement results to a Windows PC via USB port
  • Analyze measurement results off-line or in real-time
  • 1 year warranty

More About this Item

These digital storage oscilloscopes deliver essential features and reliable performance at an economical price. Analog style knobs and controls, combined with a smart auto set function make these oscilloscopes easy to use. Advanced triggering, automatic measurements, and FFT functions provide you with many options to debug circuits. Units are ideal for education applications as they include the ability to disable the auto button that automatically sets up the scope to display a signal, requiring the user to learn how to set up scope parameters manually. Additionally, the instrument comes with PC software that allows you easily capture, analyze, and document waveforms and measurement results. These digital oscilloscopes are ideal for education, training, service, and repair applications.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat