B&K Precision 4030 Pulse Generator, 10 MHz

Representative image only.
B&K Precision Mfr # 4030 – Item # EW-20042-66
Entry level general purpose pulse generator
  • Analog and digital electronics
  • Internal, external, and manual triggering
  • Normal and inverting output polarity

$411.00USD / Each
For better pricing please sign in.

$174.50USD / Each

for an additional
$174.50USD / Each
Time to recalibrate? Click on the calibration service to view details, then order.

SPECS & DESCRIPTION

Specifications & Description

  • Min Frequency Range (Hz)0.1
  • Max Frequency Range (MHz)10
  • Impedance50 Ω
  • Sample Rate100 nsec to 0.1 sec
  • Rise Time10 nsec approximately
  • Fall Time10 nsec approximately
  • Output1 to 10 V (open circuit), 0.5 to 5 V (pulse); BNC connector
  • Power (VAC)115 / 230
  • Power (Hz)50 / 60
  • Height (in)3 11/16
  • Width (in)11
  • Depth (in)2 3/16
  • DescriptionPulse Generator, 10 MHz

Includes

Power cord.

Key Features

  • Analog and digital electronics
  • Internal, external, and manual triggering
  • Normal and inverting output polarity

More About this Item

This function generator is ideal for engineering, manufacturing, servicing, and educational applications. Unit is a versatile signal source that combines four functions into one unit – waveform generation, pulse generation (through variable symmetry), frequency sweep operation, and triggered operation. Unit offers low rise and fall time pulsed signals up to 10 MHz for additional flexibility and to meet many test and measurement applications.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat