B&K Precision 8500 DC Electronic Load, 300W, 120V, 30A

Representative image only.
B&K Precision Mfr # 8500 – Item # EW-20033-65
characterize DC power supplies, DC/DC converters, batteries, fuel cells, and solar cells
  • Constant current (CC), resistance (CR), voltage (CV), and power (CP) operation
  • Built-in transient generator with short circuit test
  • Built-in high resolution (0.1 mA/1 mV) voltage and current measurement (model 8500)
  • Over-current, over-voltage, over-power, and over-temperature protection
  • Flexible triggering: Create trigger events by front panel keystroke, back panel TTL signal, or software
  • Remote voltage sensing to compensate for the effect of voltage drop in wires
  • Store up to 25 instrument setups
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Output Voltage0 to 120 VDC
  • Output Current0.001 to 30 A
  • Width (in)8.5
  • Depth (in)14
  • Height (in)3.5
  • Power Rating (watts)300
  • Power (VAC)110 / 220
  • Power (Hz)47 to 63
  • DescriptionDC Electronic Load, 300W, 120V, 30A
  • Warranty1 Year
1 Year Warranty

Key Features

  • Constant current (CC), resistance (CR), voltage (CV), and power (CP) operation
  • Built-in transient generator with short circuit test
  • Built-in high resolution (0.1 mA/1 mV) voltage and current measurement (model 8500)
  • Over-current, over-voltage, over-power, and over-temperature protection
  • Flexible triggering: Create trigger events by front panel keystroke, back panel TTL signal, or software
  • Remote voltage sensing to compensate for the effect of voltage drop in wires
  • Store up to 25 instrument setups
  • 1 year warranty

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat